Parker Hannifin Corp.
P33VA94LBNN
Global Air Preparation System Modular Ball Valve
Item #102197167
-
Prop 65
- Modular Ball Valve
- P33 Series
- 1/2 in NPT
- 561.5 SCFM Max Flow
features
- Provides shut off line pressure with a non-sticking 90° turn handle to prevent unauthorized adjustment
- When inlet pressure is turned off, the downstream air pressure vents through the exhaust port
- The padlock slide may be assembled on either side, but is a permanent assembly and may not be removed later
| Port Size | 1/2 NPT |
| Body Size | 2.87 in |
| Supply Pressure [Max] | 250 psig |
| Series | Standard Series |
| Port Type | NPT |
| Seal Material | PTFE |
| Ball Material | Chrome Plated Brass |
| Body Material | Aluminum |
| Flow | 561.5 SCFM |
| Weight | 2.25 LB |
-
Prop 65

