Parker Hannifin Corp.
P33VB96LBNN
Global Air Preparation System Modular Ball Valve
Item #110380818
-
Prop 65
- Modular Ball Valve
- P33 Series
- 3/4 in NPT
- 678 SCFM Max Flow
features
- Provides shut off line pressure with a non-sticking 90° turn handle to prevent unauthorized adjustment
- When inlet pressure is turned off, the downstream air pressure vents through the exhaust port
- The padlock slide may be assembled on either side, but is a permanent assembly and may not be removed later
| Ball Material | Chrome Plated Brass |
| Seal Material | PTFE |
| Body Material | Aluminum |
| Port Type | NPT |
| Supply Pressure [Max] | 250 psig |
| Body Size | 2.87 in |
| Series | Standard Series |
| Flow | 678.00 SCFM |
| Port Size | 3/4 NPT |
| Weight | 3.0 LB |
-
Prop 65

