Parker Hannifin Corp.
P33XM96GEANGCMD
P33XM Series 3/4 in Filter/Regulator and Lubricator
Item #121307450
- P33XM Series
- Port Blocks & Wall Bracket Mounting Option
- 3/4 in Port Size
| Type | F/R+Fc+B/V |
| Mounting Options | Port Blocks & Wall Bracket |
| Element Type | 5 Micron, 0.01 Micron |
| Port Size | 3/4 in |
| Pressure Gauge Type | Round |
| Port Type | NPT |
| Outlet Pressure Rating | 125 psi, 8 bar, 0.8 mpa |
| Drain Type | Auto (F), Manual Drain (F) |
| Bowl Type | Poly Bowl, Bowl Guard |
| Series | P33XM |
| Pressure Regulator Type | Relieving |
| Weight | 0.0 LB |
