- 1/2" NPT(f) Port
- Closed Loop
- Bottom Exhaust
- 24 VDC Power Supply
- Digital, PNP Output Signal
features
- High visibility LED display
- User friendly and easily accessible software
- Low watt power consumption
- No unnecessary loss of air in steady state
- Compact, lightweight
- Flexible mounting options
- Outstanding performance
| Output Signal | Digital, PNP |
| Port Size | 1/2 |
| Control Signal | 0-10 Volts |
| Pressure Range [Min] | 0 bar |
| Pressure Limiter | Adjustable Pressure Limiter |
| Has Gauge | No |
| Pressure Range [Max] | 2 bar |
| Control Type | Closed Loop |
| Engineering Level | A |
| Power Supply | 24 VDC |
| Version | Bottom Exhaust |
| Port Type | NPT(f) |
| Series | P3KNA |
| Regulator Precision | Precision |
| Adjustment Type | Knob |
| Body Size | 1/2 in |
| Weight | 0.0 LB |
-
Prop 65


