Parker Hannifin Corp.
P3NCA96SGANGLNA
Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #102133717
-
Prop 65
- P3N Series Modular Two-Unit Combo
- 3/4 NPT
- Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
- Regulator: 125 psig, w/Gauge, Relieving
- Lubricator: Metal Bowl w/Polycarbonate Sight Dome, No Drain, w/Fill Plug
| Series | P3N |
| Filter Bowl Capacity | 18 oz |
| Filter Bowl Type | Metal Bowl w/ Sight Gauge |
| Assembly Type | Modular |
| Flow | 240 SCFM |
| Relieving | Relieving |
| Port Size | 3/4 in |
| Unit Type | Two-Unit Combo |
| Pressure Range [Min] | 2 psig |
| Lubricator Bowl Capacity | 18 oz |
| Lubricator Drain Type | No Drain |
| Lubricator Bowl Type | Metal Bowl w/ Polycarbonate Sight Dome |
| Pressure Range [Max] | 125 psig |
| Mounting Options | w/o Brackets |
| Port Type | NPT |
| Size Designation | Hi-Flow |
| Lubricator Fill Option | w/Fill Plug |
| Mounting Bracket Kit | P3NKA00MW |
| Filter Drain Type | Automatic Float Drain |
| Element Micron Rating | 40 µm |
| Knob Type | Non-Rising Knob |
| Body Size | 1 in |
| Lubricator Type | Mist |
| Has Gauge | Yes |
| Weight | 0.0 LB |
-
Prop 65

