Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Polycarbonate Sight Dome, No Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
OSHA
includes
Regulator gauge
Metal bowl guards
Port Type
NPT
Has Gauge
Yes
Lubricator Bowl Type
Metal Bowl w/ Polycarbonate Sight Dome
Assembly Type
Modular
Element Micron Rating
40 µm
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Fill Option
w/Fill Plug
Flow
240.00 SCFM
Lubricator Drain Type
No Drain
Filter Drain Type
Twist Drain
Port Size
3/4 in
Relieving
Relieving
Lubricator Bowl Capacity
18 oz
Unit Type
Two-Unit Combo
Pressure Range [Min]
2 psig
Lubricator Type
Mist
Body Size
1 in
Size Designation
Hi-Flow
Pressure Range [Max]
125 psig
Series
P3N
Knob Type
Non-Rising Knob
Mounting Options
w/o Brackets
Mounting Bracket Kit
P3NKA00MW
Filter Bowl Capacity
18 oz
Weight
8.8 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back