There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Polycarbonate Sight Dome, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Element Micron Rating
40 µm
Lubricator Bowl Capacity
18 oz
Size Designation
Hi-Flow
Flow
250 SCFM
Filter Drain Type
Twist Drain
Mounting Bracket Kit
P3NKA00MW
Unit Type
Three-Unit Combo
Pressure Range [Max]
125 psig
Lubricator Fill Option
w/Fill Plug
Assembly Type
Modular
Pressure Range [Min]
2 psig
Filter Bowl Capacity
18 oz
Series
P3N
Body Size
1 in
Has Gauge
Yes
Port Size
1 in
Mounting Options
w/o Brackets
Lubricator Drain Type
No Drain
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Type
Mist
Knob Type
Non-Rising Knob
Port Type
NPT
Relieving
Relieving
Lubricator Bowl Type
Metal Bowl w/ Polycarbonate Sight Dome
Weight
14.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back