- P3N Series One-Piece Piggyback Filter/Regulator
- 3/4 NPT
- 250 SCFM
- Metal Bowl w/Sight Gauge
- Auto Float Drain
description
- Integral piggyback filter/regulators are an excellent choice where accurate pressure regulation and high moisture removal efficiency are required in a space-saving package.
features
- Excellent water-removal efficiency
- Five-year extended warranty
- Inline and modular mounting
- Supplied with gauge
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- N/A
| Relieving | Relieving |
| Sump Capacity | 6.8 oz |
| Size Designation | Hi-Flow |
| Has Gauge | Yes |
| Port Type | NPT |
| Port Size | 3/4 in |
| Bowl Type | Metal Bowl w/ Sight Gauge |
| Regulator Precision | Standard |
| Drain Type | Auto Float Drain |
| Flow | 250 SCFM |
| Temperature Range [Min] | 32 °F |
| Pressure Range [Min] | 2 psig |
| Series | P3N |
| Element Micron Rating | 40 µm |
| Assembly Type | One-Piece Piggyback |
| Temperature Range [Max] | 175 °F |
| Filter Type | Particulate |
| Pressure Range [Max] | 125 psig |
| Body Material | Aluminum |
| Bowl Capacity | 18 oz |
| Body Size | 1 in |
| Weight | 8.0 LB |
-
Prop 65


