- P3N Series One-Piece Piggyback Filter/Regulator
- 1 NPT
- 250 SCFM
- Metal Bowl w/Sight Gauge
- Auto Float Drain
description
- Integral piggyback filter/regulators are an excellent choice where accurate pressure regulation and high moisture removal efficiency are required in a space-saving package.
features
- Excellent water-removal efficiency
- Five-year extended warranty
- Inline and modular mounting
- Supplied with gauge
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
options
- N/A
| Body Size | 1 in |
| Bowl Capacity | 18 oz |
| Drain Type | Auto Float Drain |
| Bowl Type | Metal Bowl w/ Sight Gauge |
| Filter Type | Particulate |
| Size Designation | Hi-Flow |
| Port Size | 1 in |
| Flow | 250 SCFM |
| Regulator Precision | Standard |
| Pressure Range [Max] | 125 psig |
| Temperature Range [Max] | 175 °F |
| Temperature Range [Min] | 32 °F |
| Assembly Type | One-Piece Piggyback |
| Body Material | Aluminum |
| Port Type | NPT |
| Sump Capacity | 6.8 oz |
| Relieving | Relieving |
| Series | P3N |
| Has Gauge | Yes |
| Pressure Range [Min] | 2 psig |
| Element Micron Rating | 40 µm |
| Weight | 7.0 LB |
-
Prop 65


