- P3N Series One-Piece Piggyback Filter/Regulator
- 1 1/2 NPT
- 250 SCFM
- Metal Bowl w/Sight Gauge
- Twist Drain
description
- Integral piggyback filter/regulators are an excellent choice where accurate pressure regulation and high moisture removal efficiency are required in a space-saving package.
features
- Excellent water-removal efficiency
- Five-year extended warranty
- Inline and modular mounting
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- N/A
| Has Gauge | No |
| Element Micron Rating | 40 µm |
| Port Type | NPT |
| Temperature Range [Min] | 32 °F |
| Body Size | 1 in |
| Bowl Capacity | 18 oz |
| Pressure Range [Max] | 125 psig |
| Bowl Type | Metal Bowl w/ Sight Gauge |
| Relieving | Relieving |
| Temperature Range [Max] | 175 °F |
| Drain Type | Twist |
| Flow | 250 SCFM |
| Pressure Range [Min] | 2 psig |
| Regulator Precision | Standard |
| Port Size | 1 1/2 in |
| Series | P3N |
| Sump Capacity | 6.8 oz |
| Filter Type | Particulate |
| Size Designation | Hi-Flow |
| Body Material | Aluminum |
| Assembly Type | One-Piece Piggyback |
| Weight | 8.0 LB |
-
Prop 65


