- Particulate Filter
- 3/4" NPT
- Metal Bowl w/Sight Gauge
- Automatic Float Drain
- 40 µm
description
- Particulate filters are designed to remove airborne solid contaminants, pipe scale, rust, pipe dope, etc., which may plug small orifices or cause excessive wear and premature failure of pneumatic components.
features
- Excellent water-removal efficiency
- Five-year extended warranty
- Inline or modular mounting
caution
- Metal bowl guards are recommended for all applications
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
| Bowl Capacity | 18 oz |
| Flow | 270 SCFM |
| Drain Type | Automatic Float |
| Series | P3NF |
| Operating Pressure Range | 15 psi to 250 psi |
| Temperature Range [Max] | 175 °F |
| Port Size | 3/4 in |
| Service Indicator | None |
| Size Designation | Hi-Flow |
| Component | Filter |
| Filter Type | Particulate |
| Port Type | NPT |
| Seal Material | Nitrile |
| Sump Capacity | 6.8 oz |
| Body Size | 1 in |
| Overall Length | 10.95 in |
| Bowl Type | Metal Bowl w/ Sight Gauge |
| Element Micron Rating | 40 µm |
| Temperature Range [Min] | 32 °F |
| Body Material | Aluminum |
| Dia. | 3.625 in |
| Weight | 4.6 LB |
-
Prop 65


