- Particulate Filter
- 1" NPT
- Metal Bowl w/Sight Gauge
- Automatic Float Drain
- 40 µm
description
- Particulate filters are designed to remove airborne solid contaminants, pipe scale, rust, pipe dope, etc., which may plug small orifices or cause excessive wear and premature failure of pneumatic components.
features
- Excellent water-removal efficiency
- Five-year extended warranty
- Inline or modular mounting
caution
- Metal bowl guards are recommended for all applications
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
| Flow | 300 SCFM |
| Element Micron Rating | 40 µm |
| Temperature Range [Min] | 32 °F |
| Temperature Range [Max] | 175 °F |
| Drain Type | Automatic Float |
| Overall Length | 10.95 in |
| Bowl Capacity | 18 oz |
| Body Size | 1 in |
| Body Material | Aluminum |
| Seal Material | Nitrile |
| Operating Pressure Range | 15 psi to 250 psi |
| Port Size | 1 in |
| Port Type | NPT |
| Size Designation | Hi-Flow |
| Service Indicator | None |
| Component | Filter |
| Sump Capacity | 6.8 oz |
| Bowl Type | Metal Bowl w/ Sight Gauge |
| Filter Type | Particulate |
| Series | P3NF |
| Dia. | 3.625 in |
| Weight | 5.0 LB |
-
Prop 65


