- Particulate Filter
- 1" NPT
- Metal Bowl w/Sight Gauge
- Twist Drain
- 40 µm
description
- Particulate filters are designed to remove airborne solid contaminants, pipe scale, rust, pipe dope, etc., which may plug small orifices or cause excessive wear and premature failure of pneumatic components.
features
- Excellent water-removal efficiency
- Five-year extended warranty
- Inline or modular mounting
- Metal bowl guards are recommended for all applications
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
| Bowl Capacity | 18 oz |
| Flow | 300 SCFM |
| Element Micron Rating | 40 µm |
| Drain Type | Twist |
| Overall Length | 10.95 in |
| Port Type | NPT |
| Service Indicator | None |
| Temperature Range [Min] | 32 °F |
| Seal Material | Nitrile |
| Size Designation | Hi-Flow |
| Operating Pressure Range | 0 psi to 250 psi |
| Sump Capacity | 6.8 oz |
| Filter Type | Particulate |
| Port Size | 1 in |
| Bowl Type | Metal Bowl w/ Sight Gauge |
| Component | Filter |
| Dia. | 3.6200 in |
| Body Material | Aluminum |
| Series | P3NF |
| Temperature Range [Max] | 175 °F |
| Body Size | 1 in |
| Weight | 4.5 LB |
-
Prop 65


