- Particulate Filter
- 1 1/2" NPT
- Metal Bowl w/Sight Gauge
- Automatic Float Drain
- 40 µm
description
- Particulate filters are designed to remove airborne solid contaminants, pipe scale, rust, pipe dope, etc., which may plug small orifices or cause excessive wear and premature failure of pneumatic components.
features
- Excellent water-removal efficiency
- Five-year extended warranty
- Inline or modular mounting
caution
- Metal bowl guards are recommended for all applications
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
| Temperature Range [Min] | 32 °F |
| Operating Pressure Range | 15 psi to 250 psi |
| Drain Type | Automatic Float |
| Port Type | NPT |
| Bowl Capacity | 18 oz |
| Body Material | Aluminum |
| Body Size | 1 in |
| Component | Filter |
| Series | P3NF |
| Overall Length | 10.95 in |
| Service Indicator | None |
| Dia. | 3.625 in |
| Bowl Type | Metal Bowl w/ Sight Gauge |
| Port Size | 1 1/2 in |
| Filter Type | Particulate |
| Flow | 310 SCFM |
| Temperature Range [Max] | 175 °F |
| Seal Material | Nitrile |
| Size Designation | Hi-Flow |
| Element Micron Rating | 40 µm |
| Sump Capacity | 6.8 oz |
| Weight | 8.0 LB |
-
Prop 65


