- Series P3N Mist Type Lubricator
- 3/4" NPT
- Metal Bowl w/Sight Gauge
- No Drain
- w/Fill Plug
description
- Mist air lubricators are designed to provide lubrication for most general pneumatic applications where the unit can be installed close to the point of use.
features
- Fill oil under pressure
- Lubricate up to 15 ft
- Removable drip control knob for tamper resistance
- Inline and modular mounting
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Temperature Range [Min] | 32 °F |
| Series | P3NL |
| Pressure Range [Max] | 250 psi |
| Port Type | NPT |
| Pressure Range [Min] | 0 psi |
| Lubricator Type | Mist |
| Fill Option | w/Fill Plug |
| Port Size | 3/4 in |
| Body Size | 1 in |
| Drain Type | No Drain |
| Oil Capacity | 18 oz |
| Bowl Type | Metal Bowl w/ Sight Gauge |
| Size Designation | Hi-Flow |
| Bowl Capacity | 18 oz |
| Flow | 240 SCFM |
| Component | Lubricator |
| Sight Dome | Polycarbonate |
| Bowl Material | Aluminum |
| Temperature Range [Max] | 175 °F |
| Body Material | Aluminum |
| Weight | 4.667 LB |
-
Prop 65


