3550 Series Manually Controlled Precision Regulator
1/4 NPT
40 SCFM
30 psig
w/o Gauge
description
Designed for applications that require high flow capacity and accurate process control. A poppet valve, which is balanced by utilizing a rolling diaphragm, ensures a constant output pressure even during wide supply pressure variations. Stability of regulated pressure is maintained under varying flow conditions through the use of an aspirator tube, which adjusts the air supply in accordance with the flow velocity.
applications
Test equipment
Gas mixing
Valve operators
Positioning cylinders
Laboratory equipment
Web tensioning
Clutch and brake controls
Roll loading
Test panels
features
Diaphragm design for good repeatability, response and sensitivity
Two full-flow gauge ports
Precise regulation
High flow capacity
Dampening action of aspiration tube makes regulator insensitive to changes in flow
0.1 psig change per 100 psi input pressure change
options
None
Relieving
Relieving
Preset/Limiting Pressure
N/A
Regulator Precision
Precision
Component
Regulator
Port Type
NPT
Reverse Flow
No
Knob Color
Black
Operating Temperature [Min]
-40 °F
Series
3550
Size Designation
Basic
Body Material
Aluminum
Operating Temperature [Max]
200 °F
Port Size
1/4 in
Inlet Pressure [Max]
500 psig
Has Gauge
No
Body Size
1/4 in
Control Type
Manually Controlled
Gauge Port
1/4 in NPT
Adjustment Type
Knob
Pressure Range [Max]
30 psig
Pressure Range [Min]
0 psig
Flow
40 SCFM
Pressure Limiter
No Pressure Limiter
Preset
No Preset
Weight
1.6 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back