3550 Series Manually Controlled Precision Regulator
1/4 NPT
40 SCFM
150 psig
w/o Gauge
description
Designed for applications that require high flow capacity and accurate process control. A poppet valve, which is balanced by utilizing a rolling diaphragm, ensures a constant output pressure even during wide supply pressure variations. Stability of regulated pressure is maintained under varying flow conditions through the use of an aspirator tube, which adjusts the air supply in accordance with the flow velocity.
applications
Test equipment
Gas mixing
Valve operators
Positioning cylinders
Laboratory equipment
Web tensioning
Clutch and brake controls
Roll loading
Test panels
features
Diaphragm design for good repeatability, response and sensitivity
Two full-flow gauge ports
Precise regulation
High flow capacity
Dampening action of aspiration tube makes regulator insensitive to changes in flow
0.1 psig change per 100 psi input pressure change
options
None
Body Material
Aluminum
Port Type
NPT
Series
3550
Preset
No Preset
Component
Regulator
Port Size
1/4 in
Operating Temperature [Min]
-40 °F
Operating Temperature [Max]
200 °F
Gauge Port
1/4 in NPT
Regulator Precision
Precision
Preset/Limiting Pressure
N/A
Size Designation
Basic
Pressure Limiter
No Pressure Limiter
Reverse Flow
No
Inlet Pressure [Max]
500 psig
Has Gauge
No
Pressure Range [Min]
2 psig
Flow
40 SCFM
Control Type
Manually Controlled
Relieving
Relieving
Adjustment Type
Knob
Pressure Range [Max]
150 psig
Knob Color
Black
Body Size
1/4 in
Weight
1.6 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back