- Bulk Liquid Separator
- 3/8" Port Size
- 232 psig Maximum Operating Pressure
- 35°F to 176°F Temperature Range
- 85 scfm
applications
- Bulk liquid removal at any point in compressed air system
- Protection of refrigeration and heatless regenerative desiccant dryers
- Liquid removal from compressor intercoolers/aftercoolers
- Liquid separation within refrigeration dryers
- Prefiltration
features
- High liquid removal efficiencies at all flow conditions
- Low pressure losses for low operational costs
- Multiple port sizes for given flow rate provide increased flexibility during installation
- Suitable for variable flow compressors
- Works with all types of compressors and compressor condensates
- Low maintenance
- Lightweight, cast aluminum housing
- Internal and external surface epoxy painted for maximum corrosion resistance
- Tested in accordance with ISO 8573.9
| Port Size | 3/8 |
| Drain Type | Automatic Drain |
| Pressure [Max] | 232 psig |
| Temperature Range [Min] | 35 °F |
| Temperature Range [Max] | 176 °F |
| Port Type | NPT |
| Flow | 85.00 SCFM |
| Port Location | Top Port |
| Weight | 2.2 LB |
-
Prop 65


