- Regenerative Desiccant Dryer
- 3/8" Port Size Inlet/Outlet
- 15 scfm Flow
- 115 VAC Voltage
- 175 psig Maximum Operating Pressure
description
- The regenerative desiccant dryer is the reliable, cost-effective, flexible way to provide clean, dry air when needed.
applications
- Computer numerical control (CNC) machines
- Coordinate measuring machines
- Laboratories
- Lasers
- Packaging equipment
- Instrumentation
- Processing equipment
- Conveying machines
features
- Point-of-use application
- Simple to install
- Compact, lightweight
- Very quiet operation
- Can be installed almost anywhere
- Audible alarm
- Simple and easy to maintain
compliances
- 0
| Flow | 15 SCFM |
| Port Type | NPT |
| Voltage Rating | 115 |
| Temperature Range [Min] | 35 °F |
| Temperature Range [Max] | 122 °F |
| Port Size | 3/8 |
| Operating Pressure [Max] | 175 psig |
| Operating Pressure [Min] | 58 psig |
| Weight | 51.0 LB |
-
Prop 65


