- P3Y Series Filter/Requlators
- 13.5 in Height
- 3.5 in Width
- 3.4 in Port Size
- 14° F to 140° F Temperature Range
features
- Integral 3/4" or 1" ports
- High efficiency element as standard
- Excellent water removal efficiency
- Robust but lightweight aluminum construction
- Secondary pressure range 174 psi
- Rolling diaphragm for extended life
- Secondary aspiration plus balanced poppet provide quick response and accurate pressure regulation
- Relieving style regulator
- Low temperature -40 °C (-40 °F) with combined manual/semi-auto drain as standard
| Bowl Material | Polypropylene w/ Guard |
| Element Micron Rating | 5 µm |
| Bowl Capacity | 4.4 oz |
| Has Gauge | Yes |
| Flow | 465 SCFM |
| Temperature Range [Min] | 14 °F |
| Temperature Range [Max] | 140 °F |
| Body Material | Aluminum |
| Operating Pressure | 254 psi |
| Port Size | 1 in |
| Port Type | NPT |
| Thread Type | NPT |
| Drain Type | Combined manual/Semi-auto drain |
| Weight | 5.5 LB |
-
Prop 65


