- P3Y Series Particulate Filter
features
- Integral 3/4" or 1" ports (NPT and BSPP)
- High efficiency particulate element as standard
- Excellent water removal efficiency
- Robust but lightweight aluminum construction
- Low temperature -40 °C (-40 °F) with combined manual/semi-auto drain as standard
| Port Size | 1 in |
| Body Material | Aluminum |
| Element Micron Rating | 5 µm |
| Depth | 3.700 in |
| Temperature Range [Max] | 140 °F |
| Component | Filter |
| Thread Type | NPT |
| Bowl Material | Polypropylene w/ Guard |
| Bowl Capacity | 4.4 oz |
| Drain Type | Manual Drain |
| Flow | 170.00 SCFM |
| Temperature Range [Min] | -40 °F |
| Operating Pressure | 254.0 psi |
| Height | 9.600 in |
| Weight | 7.0 LB |
-
Prop 65


