- P3Y Series Lubricator
- 9.7 in Height
- 3.7 in Length
- 1 in Port Size
- NPT Thread Type
features
- Integral 3/4" or 1" ports
- Robust but lightweight aluminum construction
- Proportional oil delivery over a wide range of air flows
- Possible to fill under system pressure, eliminating down time
- Large oil reservoir
| Length | 3.700 in |
| Port Size | 1 in |
| Operating Pressure | 254.0 psi |
| Component | Lubricator |
| Temperature Range [Min] | 14 °F |
| Temperature Range [Max] | 140 °F |
| Height | 9.700 in |
| Body Material | Aluminum |
| Flow | 390.00 SCFM |
| Bowl Capacity | 16.9 oz |
| Drain Type | No Drain |
| Bowl Material | Polypropylene w/ Guard |
| Weight | 1.75 LB |
-
Prop 65


