- Hose Guard
- 1/2 NPT Thread
- Female Inlet
- Female Outlet
- 255 psig Maximum Inlet Pressure
description
- The Moduflex AirGuard offers simple but efficient protection to pneumatic systems. In the event of a broken compressed air hose or pipe the air supply is immediately shut off by the AirGuard.
| Inlet Pressure [Max] | 255 psig |
| Piston Material | Polyacetal |
| Inlet Type | Female Thread |
| Outlet Type | Female Thread |
| Inlet / Outlet | Female/Female |
| Dia. | 1.22 in |
| Temperature Range [Min] | -4 °F |
| Thread Size | 1/2 |
| Thread Type | NPT |
| Temperature Range [Max] | 176 °F |
| Housing Material | Aluminum |
| Overall Length | 2.56 in |
| Weight | 0.0 LB |
-
Prop 65


