- Hose Guard
- 1 NPT Thread
- Female Inlet
- Female Outlet
- 500 psig Maximum Inlet Pressure
description
- The Moduflex AirGuard offers simple but efficient protection to pneumatic systems. In the event of a broken compressed air hose or pipe the air supply is immediately shut off by the AirGuard.
| Inlet / Outlet | Female/Female |
| Dia. | 1.97 in |
| Overall Length | 3.94 in |
| Inlet Type | Female Thread |
| Temperature Range [Min] | -4 °F |
| Piston Material | Aluminum |
| Inlet Pressure [Max] | 500 psig |
| Housing Material | Aluminum |
| Thread Type | NPT |
| Outlet Type | Female Thread |
| Thread Size | 1 |
| Temperature Range [Max] | 248 °F |
| Weight | 1.8 LB |
-
Prop 65


