- Hose Guard
- 2 NPT Thread
- Female Inlet
- Female Outlet
- 500 psig Maximum Inlet Pressure
description
- The Moduflex AirGuard offers simple but efficient protection to pneumatic systems. In the event of a broken compressed air hose or pipe the air supply is immediately shut off by the AirGuard.
| Outlet Type | Female Thread |
| Housing Material | Aluminum |
| Overall Length | 5.12 in |
| Temperature Range [Min] | -4 °F |
| Inlet / Outlet | Female/Female |
| Inlet Pressure [Max] | 500 psig |
| Temperature Range [Max] | 248 °F |
| Piston Material | Aluminum |
| Thread Size | 2 |
| Inlet Type | Female Thread |
| Dia. | 3.15 in |
| Thread Type | NPT |
| Weight | 2.08 LB |
-
Prop 65


