- Exhaust Muffler for EZ3 Series Valves
- 1/8" BSPP Inlet
features
- High noise level reduction
- Low back pressure generation
| Port Size | 1/8 |
| Type | Muffler |
| Height | 14.000 mm |
| Port Type | BSPP |
| Usage | Pilot Exhaust for Ports #3 and #5 |
| Thread Type | BSPP |
| Thread Size | 1/8 |
| Length | 29.000 mm |
| Pressure Range [Max] | 17 bar |
| Weight | 0.5 LB |
-
Prop 65


