- Panel Mount Nut, Plastic for 14 Series Regulator
description
- Panel mount nut is used to secure pressure regulators on a control panel or mounting bracket. Use one per regulator.
features
- Standard nut fits both compact and full-sized regulators
- Maximum panel thickness 3/16"
- Hole diameter required 1 3/16"
| Size Designation | Miniature |
| Component | Regulator |
| Series | 14 |
| Material | Plastic |
| Accessory Type | Panel Mount Nut, Plastic |
| Weight | 0.007 LB |
-
Prop 65


