Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Parker Hannifin Corp.P8S-GNSHX

P8S-GNSHX

SUPERSEDED TO PARK_P8S-GNCHX, MTRL - 110845665
Item #101575828
  • Global Sensor
  • NPN
  • .2m Lead w/8mm Connector
Parker Hannifin Corp.P8S-GNSHX
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Global Sensor
  • NPN
  • .2m Lead w/8mm Connector

description

  • Provides an electrical signal when cylinder reaches the set point of the stroke. Signal can be fed back to the PLC or other process controllers to automate processes. Due to the unique body design, switches mount flush to the cylinder body and do not require additional mounting brackets. Cylinder must be equipped with magnetic piston.

features

  • Both reed and solid state sensor versions
  • Allow position sensing anywhere along P1D cylinder
  • Three different connection styles
  • Solid state sensors use GMR technology
  • Drop-in
  • no brackets needed

compliances

  • 0
Sensor Type NPN
Operating Voltage 10 to 30 VDC
Wiring 0.2 m Lead w/ 8 mm Connector
Weight 0.04 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison