Parker Hannifin Corp.
PA20S1N5S050A
General Purpose Air-Piloted Angle Seat Valves – Two-Way Normally Closed
Item #115442995
-
Prop 65
- Flow Over Seat
- 3/4 in NPT Connection
- 10.5 Cv Flow Factor
features
- 304 SS body w/ aluminum actuator
- PTFE seals and packings
- Media temperatures up to up to 356 °F
- Operating pressure up to 232 psi
- Robust design for durability in aggressive applications
- Corrosion-resistant construction
- Tight shutoff
- Anti-water hammer versions available
- Air piloted for 0 psi actuation
- May be piloted with compact banjo valve
| Actuator Port Size | G 1/8 in |
| Pilot Pressure [Min] | 44.00 psi |
| Pilot Pressure [Max] | 58.00 psi |
| Operating Pressure Differential [Min] | 0 psi |
| Factor | 10.5 |
| Orifice Size | 3/4 in |
| Connection Size | 3/4 in NPT |
| Seal Material | PTFE |
| Function | Flow Over Seat |
| Body Material | 304 Stainless Steel w/ Aluminum Actuator |
| Weight | 0.0 LB |
-
Prop 65

