- PBG Series Silicone, High Temp Bellows Vacuum Cup
- 40 mm Cup Diameter
- Color: Grey
description
- Versatile bellow cup design provides increased sealing lip and level compensation for products with irregular, smooth, curved surfaces. Simple male connection for low profile positions secured to a plate or bracket.
features
- Bellows design for level compensation within restricted clearances
- Sheet separation for flexible and stacked products
- Soft seal lip for flexible products
- 10 mm to 150 mm diameters
| Cup Material | Silicone, High Temp |
| Vacuum Port Type | None |
| Vacuum Port | N/A |
| Cup Dia. | 40 mm |
| Mounting Thread Type | N/A |
| Cup Style | Bellows |
| Operating Temperature [Min] | -50 °C |
| Cup Color | Grey |
| Mounting Thread | N/A |
| Operating Temperature [Max] | 300 °C |
| Series | PBG Series |
| Weight | 0.5 LB |
-
Prop 65


