Skip to content Skip to navigation menu
Series PC*K Pressure Compensated Flow Control Valve

PCCK800S-2.00

Series PC*K Pressure Compensated Flow Control Valve
Item #101608910
  • Series PC*K Pressure Compensated Flow Control Valve
  • 1/2 NPTF Port
  • Steel
  • 2 gal/min
  • Non-Adjustable
  • Nitrile Seals
  • w/Reverse Flow Check
+ Show More + Show Less
Series PC*K Pressure Compensated Flow Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series PC*K Pressure Compensated Flow Control Valve
  • 1/2 NPTF Port
  • Steel
  • 2 gal/min
  • Non-Adjustable

description

  • Series PCK pressure compensated flow control valves are designed to regulate flow at a selected rate, within 5%, regardless of fluctuations in inlet and outlet pressure

features

  • Available with reverse flow check
  • Flow precision within ±5% of full flow
Seal Material Buna-N
Port Type NPTF
Operating Temperature [Max] 250 °F
Overall Height 2 in
Reverse Flow Check w/Reverse Flow Check
Body Material Steel
Pressure [Max] 3000 psi
Port Size 1/2
Adjustment Type Non-adjustable
Operating Temperature [Min] -40 °F
Rated Flow 2 gal/min
Overall Length 4.94 in
Weight 3.2 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison