Skip to content Skip to navigation menu
Parker Hannifin Corp.PCCM1220S

PCCM1220S

Colorflow Pressure Compensated Flow Control Valve
Item #100493428
  • Series PC*M Pressure Compensated Flow Control Valve
  • SAE-12 Port
  • Steel
  • 25 gal/min
  • Knob Adjustment
  • Nitrile Seals
  • w/Reverse Flow Check
+ Show More + Show Less
Parker Hannifin Corp.PCCM1220S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series PC*M Pressure Compensated Flow Control Valve
  • SAE-12 Port
  • Steel
  • 25 gal/min
  • Knob Adjustment

description

  • This valve is commonly used in pressure-compensated hydraulic systems. They are similar to a standard flow control except that they maintain a constant flow as pressure changes. Color-coded knob allows for easy adjustments and quick reference.

features

  • Maximum operating pressure 3,000 psi
  • Pressure compensated
  • Steel body material
Reverse Flow Check w/Reverse Flow Check
Flow [Max] 25 gal/min
Flow [Min] 2.5 gal/min
Body Material Steel
Operating Temperature [Max] 250 °F
Port Type SAE
Pressure [Max] 3000 psi
Overall Height 5.06 in
Adjustment Type Knob
Operating Temperature [Min] -40 °F
Port Size SAE-12
Overall Length 5.88 in
Rated Flow 25 gal/min
Seal Material Buna-N
Weight 7.56 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison