Series PC*M Pressure Compensated Flow Control Valve
1 NPTF Port
Steel
50 gal/min
Knob Adjustment
description
This valve is commonly used in pressure-compensated hydraulic systems. They are similar to a standard flow control except that they maintain a constant flow as pressure changes. Color-coded knob allows for easy adjustments and quick reference.
features
Maximum operating pressure 3,000 psi
Pressure compensated
Steel body material
Flow [Min]
5 gal/min
Pressure [Max]
3000 psi
Operating Temperature [Min]
-40 °F
Seal Material
Buna-N
Reverse Flow Check
w/Reverse Flow Check
Body Material
Steel
Operating Temperature [Max]
250 °F
Overall Length
6.94 in
Overall Height
6.9 in
Port Size
1
Port Type
NPTF
Adjustment Type
Knob
Rated Flow
50 gal/min
Flow [Max]
50 gal/min
Weight
14.05 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back