Series PC*K Pressure Compensated Flow Control Valve
1/4 NPTF Port
Steel
1.75 gal/min
Non-Adjustable
description
Series PCK pressure compensated flow control valves are designed to regulate flow at a selected rate, within 5%, regardless of fluctuations in inlet and outlet pressure
features
Available with reverse flow check
Flow precision within ±5% of full flow
Seal Material
Buna-N
Body Material
Steel
Port Size
1/4
Reverse Flow Check
w/o Reverse Flow Check
Overall Length
3.63 in
Adjustment Type
Non-adjustable
Operating Temperature [Max]
250 °F
Pressure [Max]
3000 psi
Operating Temperature [Min]
-40 °F
Rated Flow
1.75 gal/min
Overall Height
1.5 in
Port Type
NPTF
Weight
0.7 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back