Series PC*M Pressure Compensated Flow Control Valve
3/8 NPTF Port
Steel
6 gal/min
Knob Adjustment
description
This valve is commonly used in pressure-compensated hydraulic systems. They are similar to a standard flow control except that they maintain a constant flow as pressure changes. Color-coded knob allows for easy adjustments and quick reference.
features
Maximum operating pressure 3,000 psi
Pressure compensated
Steel body material
Seal Material
Buna-N
Rated Flow
6 gal/min
Overall Height
3.15 in
Operating Temperature [Min]
-40 °F
Body Material
Steel
Reverse Flow Check
w/o Reverse Flow Check
Port Type
NPTF
Operating Temperature [Max]
250 °F
Type
Flow Control Pressure Compensated
Flow [Max]
6 gal/min
Flow [Min]
0.6 gal/min
Port Size
3/8
Overall Length
4.16 in
Adjustment Type
Knob
Pressure [Max]
3000 psi
Weight
2.3 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back