Series PC*M Pressure Compensated Flow Control Valve
SAE-6 Port
Steel
3 gal/min
Knob Adjustment
description
This valve is commonly used in pressure-compensated hydraulic systems. They are similar to a standard flow control except that they maintain a constant flow as pressure changes. Color-coded knob allows for easy adjustments and quick reference.
features
Maximum operating pressure 3,000 psi
Pressure compensated
Steel body material
Port Size
SAE-6
Pressure [Max]
3000 psi
Flow [Max]
3 gal/min
Overall Length
3.63 in
Reverse Flow Check
w/o Reverse Flow Check
Operating Temperature [Min]
-40 °F
Operating Temperature [Max]
250 °F
Overall Height
2.73 in
Port Type
SAE
Rated Flow
3 gal/min
Adjustment Type
Knob
Body Material
Steel
Seal Material
Buna-N
Flow [Min]
0.3 gal/min
Weight
1.5 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back