Skip to content Skip to navigation menu
Parker Hannifin Corp.PD-50-50

PD-50-50

Flow Divider
Item #100355785
  • 1/2 in Port Size
Parker Hannifin Corp.PD-50-50
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Port Size
Port Type NPT
Flow [Min] 5 gpm
Flow [Max] 20 gpm
Pressure [Max] 2000 psi
Port Size 1/2 in
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison