- Fixed Flow Splitter
- 20 gpm - 35 gpm
- 2,000 psi
- 3/4" Port
- 75 / 25 Ratio
description
- Divides flow of pump into two equal flows regardless of load. The B-100 has integral check valves, allowing for free return flow in reverse direction. For use on double-acting cylinders or hydraulic motors that change direction of rotation.
| Type | One Way Flow |
| Flow [Min] | 20 gal/min |
| Pressure [Max] | 2000 psi |
| Port Type | NPT |
| Flow Dividing Ratio | 75 / 25 |
| Flow [Max] | 35 gal/min |
| Port Size | 3/4 |
| Weight | 12.0 LB |
-
Prop 65


