- Refrigeration Dryer
- 1/2" Pipe Size (NPT)
- 10 scfm Flow
- 115V/60 Hz Voltage
- 41°F to 122°F Temperature Range
description
- PDRD refrigeration dryers actively remove condensate to achieve near perfectly dry, compressed air.The benefits are notable: less system downtime, reduced costs and maintenance, and an improved finished product.
features
- Plug and Play" design for easy installation and operation
- Small, space-saving design
- Oversized demister separator results in excellent liquid removal over all operating conditions
- Low pressure differential across dryer
- Environmentally friendly refrigerant
| Refrigeration | 1/2 hp |
| Voltage Rating | 115 VAC, 60 Hz |
| Flow | 10 SCFM |
| Depth | 8.3 in |
| Port Size | 1/2 |
| Temperature Range [Max] | 122 °F |
| Temperature Range [Min] | 41 °F |
| Port Type | NPTF |
| Operating Pressure [Max] | 232 psig |
| Weight | 42.0 LB |
-
Prop 65


