Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Refrigerated Air Dryer

PDRD100

Refrigerated Air Dryer
Item #104437899
  • 3/4" NPT(f)
  • 100 CFM
  • Refrigerated Air Dryer
Refrigerated Air Dryer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 3/4" NPT(f)
  • 100 CFM
  • Refrigerated Air Dryer

description

  • The revolutionary PlusPack feature features a three-in-one aluminum design with integral air connections. All models include an air-to-air free cooler, while the unique slowflow demister ensures perfect dew points whatever the operating conditions.

features

  • Plug and play design for easy installation and operation
  • Small, space-saving design
  • Oversized demister separator results in excellent liquid removal over all operating conditions
  • Low pressure differential across dryer
  • Environmentally friendly refrigerant
  • Oversized condenser to operate in ambients to 122 °F (50 °C)
  • All models incorporate a dewpoint indicator
Capacity (cfm) 100
Model PDRD
Connection NPT (in) 3/4
Weight 77.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison