- 1 1/2" NPT(f)
- 150 CFM
- Refrigerated Air Dryer
description
- The revolutionary PlusPack feature features a three-in-one aluminum design with integral air connections. All models include an air-to-air free cooler, while the unique slowflow demister ensures perfect dew points whatever the operating conditions.
features
- Plug and play design for easy installation and operation
- Small, space-saving design
- Oversized demister separator results in excellent liquid removal over all operating conditions
- Low pressure differential across dryer
- Environmentally friendly refrigerant
- Oversized condenser to operate in ambients to 122 °F (50 °C)
- All models incorporate a dewpoint indicator
| Model | PDRD |
| Connection NPT (in) | 1 1/2 |
| Capacity (cfm) | 150 |
| Weight | 128.0 LB |
-
Prop 65


