- Coupler
- 1/2" Female Pipe
- Buna Seal
description
- Designed specifically for vacuum and medium-pressure service, providing a dependable means for speeding fluid line changeover in autoclave applications ranging from aircraft fabrication to plastic molding.
features
- High temperature and vacuum capability due to a unique configuration for containing the nipple O-ring seal to affect both a diametrical and compression seal
- Jet Stream® valve design helps maintain a clean linear flow
- Ball-lock mechanism provides positive connection while two-piece construction allows for end fitting versatility
- Dependable service down to 29.72 "Hg
- Sleevelock option aids in preventing accidental disconnection of the coupling
| Material | Steel |
| Type | Coupler |
| Working Pressure [Max] | 3,000 psi |
| End Type | Female NPTF |
| Seal Material | Buna-N |
| Size | 1/2 in |
| Flow [Max] | 30 gal/min |
| Weight | 0.336 LB |

