Parker Hannifin Corp.
PF08BNP000
Vortex Shedding Flowmeter for Water & Coolant
Item #101370378
-
Prop 65
- Flowmeter
- 3/8" Female NPT Connection
- 4 to 200 GPM
- LED Display
- Bronze Body
applications
- Automotive
- Mining
- Machine tools
- Steel
- Power generation
- Wastewater treatment
- Steam generation
features
- No moving parts to clog or wear
- LED digital display
- Flow rate transmitter
- Solid state relay can be configured as alarm or pulse out
- CSA and CE certified
| Connection Type | Female NPT |
| Repeatability | ±0.25% |
| Media Temperature [Min] | 35 °F |
| Pressure [Max] | 300 psig |
| Body Material | Bronze |
| Output Power | 4-20 mA |
| Response Time | 450 ms |
| Media Temperature [Max] | 150 °F |
| Input Power | 10-30 VDC @ 80 mA |
| Port Size | 3/8 |
| Accuracy | ±2% FS |
| Weight | 2.75 LB |
-
Prop 65

