- Brass Flow Control
- Standard Adjustment
- 1/8 NPTF
- Nitrile Seals
- 3.1 gal/min
description
- The PF Series ParTrol Flow Control Valves meter flow of air or oil in one direction and allow free flow in the reverse direction. ParTrol valves are standard with a two step needle. Fine metering is accomplished over the first adjustment turns and nominal metering is provided over the last turns. Once the desired flow is selected, a setscrew can be tightened to hold the setting. Brass valves are recommended for pneumatic services and the steel valves are recommended for hydraulic services.
| Rated Flow | 5 gal/min |
| Adjustment | Standard |
| Seal Material | Buna-N |
| Flow (Free) | 3.1 gal/min |
| Flow (Controlled) | 2 gal/min |
| Port Type | NPTF |
| Body Material | Brass |
| Cracking Pressure | 5 psi |
| Port Size | 1/8 |
| Adjustment Type | Knob |
| Pressure [Max] | 2000 psi |
| Weight | 0.2 LB |
-
Prop 65


