- PFOG Series Nitrile Grooved Vacuum Cup
- 40 mm Cup Diameter
- Color: Black
description
- Special grooved flat cup with single lip provides increases vacuum flow area. Increased holding force resists against slipping of products with oily surfaces. Increased holding force also works well with corrugated product.
applications
- For pick-and-place applications that require an increased holding force without having to increase the diameter of the cup
- Perfect for high speed press transfer of small to medium sized stamped metal products with oily surfaces
- Works well with corrugated products
features
- Vacuum grooves on underside
- Increases holding area
- Resists acceleration and deceleration shear
- Shear resistance is increased 20 mm to 40 mm diameters
| Cup Style | Grooved |
| Operating Temperature [Max] | 120 °C |
| Cup Color | Black |
| Cup Dia. | 40 mm |
| Cup Material | Nitrile |
| Mounting Thread Type | N/A |
| Mounting Thread | N/A |
| Operating Temperature [Min] | -20 °C |
| Vacuum Port Type | None |
| Series | PFOG Series |
| Vacuum Port | N/A |
| Weight | 0.1 LB |
-
Prop 65


