Parker Hannifin Corp.
PFOTM-25-U-N1
PFOTM Series Grooved Vacuum Cup Assembly
Item #102065358
-
Prop 65
- PFOTM Series Urethane Grooved Vacuum Cup
- 25 mm Cup Diameter
- Vacuum Port: 4 mm Tube
- 1/8 NPT Male Mounting Thread
- Color: Blue
description
- Simple male connection for low profile positions secured to a plate or bracket. Internal hex for easy assembly.
| Cup Color | Blue |
| Vacuum Port | 4 mm |
| Mounting Thread Type | Male |
| Cup Material | Urethane |
| Operating Temperature [Min] | -30 °C |
| Operating Temperature [Max] | 120 °C |
| Mounting Thread | 1/8 NPT |
| Cup Style | Grooved |
| Series | PFOTM Series |
| Vacuum Port Type | Tube |
| Cup Dia. | 25 mm |
| Weight | 0.5 LB |
-
Prop 65

