- PFTK Series Silicone Flat Vacuum Cup
- 3.5 mm Cup Diameter
- Vacuum Port: 2.5 mm Barbed Bulkhead
- M5 x 0.5 Male Mounting Thread
- Color: White
description
- Top stem connectors secured with jam nuts allow tubing connections at the top side. Nickel-plated brass materials.
| Cup Dia. | 3.5 mm |
| Vacuum Port | 2.5 mm |
| Series | PFTK Series |
| Cup Material | Silicone |
| Vacuum Port Type | Barbed Bulkhead |
| Cup Style | Flat |
| Operating Temperature [Min] | -60 °C |
| Cup Color | White |
| Mounting Thread Type | Male |
| Operating Temperature [Max] | 250 °C |
| Mounting Thread | M5 x 0.5 |
| Weight | 0.1 LB |
-
Prop 65


