- PFYK Series Silicone ESD Flat Vacuum Cup
- 6 mm Cup Diameter
- Vacuum Port: 4 mm 90° Barbed Adapter
- M4 x 0.7 Female Mounting Thread
- Color: Black w/Red Dot
description
- Side stem connectors allow you to secure the stem with a bolt through a plate or L bracket to allow the tube connection from the side port. Nickel-plated brass materials.
| Cup Material | Silicone ESD |
| Mounting Thread Type | Female |
| Vacuum Port | 4 mm |
| Cup Color | Black w/Red Dot |
| Cup Style | Flat |
| Mounting Thread | M4 x 0.7 |
| Operating Temperature [Max] | 250 °C |
| Operating Temperature [Min] | -60 °C |
| Cup Dia. | 6 mm |
| Series | PFYK Series |
| Vacuum Port Type | 90° Barbed Adapter |
| Weight | 0.5 LB |
-
Prop 65


