- Nipple
features
- Time proven standard for general-purpose hydraulic and pneumatic use
- Traditional ball locking two-piece construction permits a positive connection with low pressure drop
- Snap-Tite's "Jet Stream" valve design helps maintain clean linear flow
- Available in brass or steel with heavy-duty zinc dichromate plating
- Working pressure 11,000 psi
- Years of proven use
- Meets military standard MIL-C-51234
- Seal material: Buna-N (Nitrile)
| End Type | Male NPT |
| Flow [Max] | 8 gal/min |
| Working Pressure [Max] | 11,000 psi |
| Size | 1/4 in |
| Type | Nipple |
| Seal Material | Buna-N |
| Material | Steel |
| Weight | 0.034 LB |

