Protective dust caps and plugs play a crucial role in the life of a quick coupling. Dust protection shields the connecting surfaces of couplers and nipples from environmental dust and dirt when the coupling is not connected.
applications
Tractors, implements, and farm equipment
Hydraulic tools
Construction equipment
Mobile equipment
Fluid transfer and filling systems
features
Protection from environmental dirt and grit prolongs the coupling life and helps to keep it in working condition
Helps to keep contaminants out of the fluid system
Color coded caps and plugs help to visually identify connecting lines
Tether straps keep the caps and plugs nearby when coupling halves are connected
Valve Type
4-Way, 3 Position
Actuator Type
Hand Lever
Height
3.810 in
Length
4 3/4 in
Port Type
NPT
Operation
Manual
Operating Pressure Range
0 psi to 150 psi
Voltage Rating
No Coil
Solenoid
N/A
Port Size
1/4 in
Cv Flow
2.5
Valve Duty
Standard Duty
Overrides
No Overrides
Series
Sliding Seal Series
Coil Style
No Coil
Stations
N/A
Installed Options
None
Spool Description
N/A
Wiring Options
None
Return Type
Manual, Detented
Neutral Positioning
Inlet Closed, Outlets Closed to Exhaust
Valve Body Style
Body Ported
Color
Black
Material
PVC
Weight
0.01 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back